References
Dormer:R95017.5
Rubix:2002157
EAN:7320760012253




Technical specifications
| Drilling diameter | 17.5 mm |
|---|---|
| Body material | carbide |
| Tip angle | 140 ° |
Product details : DORM HYDRA DR HD AMG 11-15 R950 175
Hydra Head for steels.
Technical specifications
Attributes
| Drilling diameter | 17.5 mm |
|---|---|
| Body material | carbide |
| Tip angle | 140 ° |
| Nuance/shade | metaalkleurig |
Show UNSPSC/ECL@SS
£ 290.40 excl. VAT
/ 2 pieces
£ 348.48 incl. VAT
- Usually arrives within 14 working days