References
Dormer:R95018.7
Rubix:2020591
EAN:7320760038185




Technical specifications
| Drilling diameter | 18.7 mm |
|---|---|
| Body material | carbide |
| Tip angle | 140 ° |
Product details : DORMER R95018.7 DRILL 18.70 MM 5988728
Hydra Head for steels.
Technical specifications
Attributes
| Drilling diameter | 18.7 mm |
|---|---|
| Body material | carbide |
| Tip angle | 140 ° |
| Nuance/shade | metaalkleurig |
Show UNSPSC/ECL@SS
£ 159.16 excl. VAT
/ Each
£ 190.99 incl. VAT
- Usually arrives within 14 working days