References
Dormer:R95027.5
Rubix:2020639
EAN:7320760038291




Technical specifications
| Drilling diameter | 27.5 mm |
|---|---|
| Body material | carbide |
| Tip angle | 140 ° |
Product details : DORMER R95027.5 DRILL 27.50 MM 5988865
Hydra Head for steels.
Technical specifications
Attributes
| Drilling diameter | 27.5 mm |
|---|---|
| Body material | carbide |
| Tip angle | 140 ° |
| Nuance/shade | metaalkleurig |
Show UNSPSC/ECL@SS
£ 218.89 excl. VAT
/ Each
£ 262.67 incl. VAT
- Usually arrives within 14 working days