References
Dormer:R95028.0
Rubix:2002198
EAN:7320760013304




Technical specifications
| Drilling diameter | 28 mm |
|---|---|
| Body material | carbide |
| Tip angle | 140 ° |
Product details : DORM HYDRA DR HD AMG 11-15 R950 280
Hydra Head for steels.
Technical specifications
Attributes
| Drilling diameter | 28 mm |
|---|---|
| Body material | carbide |
| Tip angle | 140 ° |
| Nuance/shade | metaalkleurig |
Show UNSPSC/ECL@SS
£ 199.65 excl. VAT
/ Each
£ 239.58 incl. VAT
- Usually arrives within 14 working days