References
Dormer:R95032.0
Rubix:376A3691
EAN:7320760652091




Technical specifications
| Drilling diameter | 32 mm |
|---|---|
| Body material | carbide |
| Tip angle | 140 ° |
Product details : DORMER R95032.0 6104484
Hydra Head for steels.
Technical specifications
Attributes
| Drilling diameter | 32 mm |
|---|---|
| Body material | carbide |
| Tip angle | 140 ° |
| Nuance/shade | metaalkleurig |
Show UNSPSC/ECL@SS
£ 315.98 excl. VAT
/ Each
£ 379.18 incl. VAT
- Usually arrives within 14 working days