References
Dormer:R96012.9
Rubix:2020662
EAN:7320760038451




Technical specifications
| Drilling diameter | 12.9 mm |
|---|---|
| Body material | carbide |
| Tip angle | 140 ° |
Product details : DORMER R96012.9 DRILL 12.90 MM 5988929
Hydra head for stainless steels.
Technical specifications
Attributes
| Drilling diameter | 12.9 mm |
|---|---|
| Body material | carbide |
| Tip angle | 140 ° |
| Nuance/shade | metaalkleurig |
Show UNSPSC/ECL@SS
£ 106.71 excl. VAT
/ Each
£ 128.05 incl. VAT
- Usually arrives within 14 working days