References
Dormer:R96013.5
Rubix:2002216
EAN:7320760016022




Technical specifications
| Drilling diameter | 13.5 mm |
|---|---|
| Body material | carbide |
| Tip angle | 140 ° |
Product details : DORM HYDRA DR HD AMG 21-23 31-34 R960 135
Hydra head for stainless steels.
Technical specifications
Attributes
| Drilling diameter | 13.5 mm |
|---|---|
| Body material | carbide |
| Tip angle | 140 ° |
| Nuance/shade | metaalkleurig |
Show UNSPSC/ECL@SS
£ 97.35 excl. VAT
/ Each
£ 116.82 incl. VAT
- Usually arrives within 14 working days