References
Dormer:R96016.7
Rubix:2020697
EAN:7320760039694




Technical specifications
| Drilling diameter | 16.7 mm |
|---|---|
| Body material | carbide |
| Tip angle | 140 ° |
Product details : DORMER R96016.7 DRILL 16.70 MM 5988799
Hydra head for stainless steels.
Technical specifications
Attributes
| Drilling diameter | 16.7 mm |
|---|---|
| Body material | carbide |
| Tip angle | 140 ° |
| Nuance/shade | metaalkleurig |
Show UNSPSC/ECL@SS
£ 159.16 excl. VAT
/ Each
£ 190.99 incl. VAT
- Usually arrives within 14 working days