References
Dormer:R96017.7
Rubix:2020705
EAN:7320760039724




Technical specifications
| Drilling diameter | 17.7 mm |
|---|---|
| Body material | carbide |
| Tip angle | 140 ° |
Product details : DORMER R96017.7 DRILL 17.70 MM 5988827
Hydra head for stainless steels.
Technical specifications
Attributes
| Drilling diameter | 17.7 mm |
|---|---|
| Body material | carbide |
| Tip angle | 140 ° |
| Nuance/shade | metaalkleurig |
Show UNSPSC/ECL@SS
£ 159.16 excl. VAT
/ Each
£ 190.99 incl. VAT
- Usually arrives within 14 working days