References
Dormer:R96018.9
Rubix:2020715
EAN:7320760039779




Technical specifications
| Drilling diameter | 18.9 mm |
|---|---|
| Body material | carbide |
| Tip angle | 140 ° |
Product details : DORMER R96018.9 DRILL 18.90 MM 5988863
Hydra head for stainless steels.
Technical specifications
Attributes
| Drilling diameter | 18.9 mm |
|---|---|
| Body material | carbide |
| Tip angle | 140 ° |
| Nuance/shade | metaalkleurig |
Show UNSPSC/ECL@SS
£ 159.16 excl. VAT
/ Each
£ 190.99 incl. VAT
- Usually arrives within 14 working days