References
Dormer:R96043/64
Rubix:2002232
EAN:7320760016183




Technical specifications
| Drilling diameter | 17.07 mm |
|---|---|
| Body material | carbide |
| Tip angle | 140 ° |
Product details : DORM HYDRA DR HD 21-23 31-34 R960 43/64
Hydra head for stainless steels.
Technical specifications
Attributes
| Drilling diameter | 17.07 mm |
|---|---|
| Body material | carbide |
| Tip angle | 140 ° |
| Nuance/shade | metaalkleurig |
Show UNSPSC/ECL@SS
£ 132.00 excl. VAT
/ Each
£ 158.40 incl. VAT
- Usually arrives within 14 working days