References
Dormer:R9605/8
Rubix:2002226
EAN:7320760016121




Technical specifications
| Drilling diameter | 15.88 mm |
|---|---|
| Body material | carbide |
| Tip angle | 140 ° |
Product details : DORM HYDRA DR HD AMG 21-23 31-34 R960 5/8
Hydra head for stainless steels.
Technical specifications
Attributes
| Drilling diameter | 15.88 mm |
|---|---|
| Body material | carbide |
| Tip angle | 140 ° |
| Nuance/shade | metaalkleurig |
Show UNSPSC/ECL@SS
£ 264.00 excl. VAT
/ 2 pieces
£ 316.80 incl. VAT
- Usually arrives within 14 working days