References
FAG:HYDNUT125-HEAVY
Rubix:386A7159
Manufacturer :0390834030000
EAN:4012802154696

Product details : SCHAEFFLER HYDNUT125-HEAVY HYDRAULIC NUT
Hydraulic nuts HYDNUT-HEAVY, reinforced design
Hydraulic nut FAG
Technical specifications
Attributes
| Logistic Weight | 9800 g |
|---|---|
| Inner diameter | 125 mm |
| Outer diameter | 245 mm |
| Width | 40 mm |
| Female thread | g1/4 |
| Series | hydnut-heavy |
| Material | steel (annular piston and press ring); pvc sealing ring |
| Max. service pressure | 600 bar |
| Load capacity | 83617 kg |
| Hydraulic Fitting Type | threaded connection (g1/4) |
Show UNSPSC/ECL@SS
£ 3,801.85 excl. VAT
/ Each
£ 4,562.22 incl. VAT
- Usually arrives within 14 working days
