References
SKF:HMV 10/233983
Rubix:105A1314
EAN:7316577025920

Product details : SKF HMV10/233983 HMV 10/233983
Sealing ring set for HMV nut.
Technical specifications
Attributes
| Inner diameter | 50.5 mm |
|---|---|
| Outer diameter | 114 mm |
| Width | 38 mm |
| Female thread | m50x1,5 |
| Series | hmv |
| Material | steel ring |
| Max. service pressure | 800 bar |
| Load capacity | 23657.4 kg |
| Hydraulic Fitting Type | nipple 729832 a (for quick connection) |
Show UNSPSC/ECL@SS
£ 39.30 excl. VAT
/ Each
£ 47.16 incl. VAT
- Delivery usually within ( 3 ) days
