X-DURA 3 DIGIT PU Cut Level C Safety Glove TG5220
Size | 11 |
---|---|
Cutting resistance level | c |
Main material | polyester |
Size | 11 |
---|---|
Cutting resistance level | c |
Main material | polyester |
Usage environment | dry |
Abrasion resistance level | 4 |
Coating | polyurethane |
Type | glove |
Secondary colour | black |
Material | polyester/hppe/ glass/elastane |
Usually arrives within 14 working days