Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
Cut-resistant gloves and sleeves
Cut-resistant gloves and sleeves
TEGERA 436 SYNTHETIC GLOVE 9 L
TEGERA 436 SYNTHETIC GLOVE 9 L
Cut-resistant gloves and sleeves Tegera
References
tegera:
436-9
rubix:
386A0919
ean:
6408487558238
Technical specifications
Size
9
Cutting resistance level
D
Main material
Other
See all Specifications
Product details
Technical specifications
Product details : TEGERA 436 SYNTHETIC GLOVE 9 L
Technical specifications
Attributes
Size
9
Cutting resistance level
D
Main material
Other
Abrasion resistance level
4
Coating
Polyurethane
Type
Glove
Colour
Black
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
10.47
excl. VAT
/
Each
£
12.56
incl. VAT
Usually arrives within 14 working days
Select variants (8)
Add to cart
Create PDF from product
Check our products from related categories
PORTWEST A330YERM NITRILE LIGHT KNITWRIST GLOVE YELLOW SIZE M
POLYCO BSK BLADESHADES DYNEEMA GLOVES 3X43D BLK SIZE 10
ANSELL 28-329 ACTIVARMR 4X21C P/C NITRAGOLD CUFF GLOVES YL/BLK SIZE 9
ANSELL 11-531 HYFLEX 4X42B NITRILE PALM DIPPED GLOVES GRY/D'GRY SIZE 8
UVEX 60210 UNIDUR 6641 4343B WHITE/GREY GLOVES 7/S
TRAFFIGLOV TG7360 LXT ULTRAFINE X-DURA PU GREEN 4X42F GLOVES 6/XS
ANSELL 70-110 HYFLEX KEVLAR SLEEVE WITH SLOT YELLOW 10
"ANSELL 70-114 HYFLEX KEVLAR SLEEVE WITH SLOT YELLOW 14"""
GISS 895963 G-SOFT CUT PU D GLOVES 4X43D 18GG GREY 7
TRAFFIGLOV TG5570 THERMAL WPR FULL DIP LATEX GREEN 3X42F GLOVES 9/L
TRAFFIGLOV TG3210 PU AMBER 4X43B GLOVES 11/2XL
TEGERA 803 SYNTHETIC GLOVE CRF 6 XS
TEGERA 629 SYNTHETIC GLOVE 7 S
ANSELL 11-542 HYFLEX 4X32F INTERCEPT NITRILE GLOVES BLK SIZE 7
TRAFFIGLOV TG5010 PU GREEN 4X43D GLOVES 11/2XL