ANSELL 11-849 HYFLEX 4121A FORTIX NITRILE GLOVES BLK SIZE 11


HyFlex 11849

References
ansell:11-849-11
rubix:210A6654
manufacturer :11849110
ean:10076490448810
brand logo
brand logo
brand logo
brand logo
brand logo
Technical specifications
Size11
Coatingnitrile
Abrasion resistance level4
See all Specifications

Product details : ANSELL 11-849 HYFLEX 4121A FORTIX NITRILE GLOVES BLK SIZE 11


  • Designed to provide all around comfort and protection across scratches, snags and dirt through
  • 360° breathable coating provides additional protection on the back hand, without compromising on comfort
  • FORTIX™ all around protection for a longer continuous wear time in abrasive dry environments
  • ANSELL GRIP™ technology for a sure grip and a safer day at work
  • Ergonomic design for a secured and comfortable fit to optimize worker performance
Extra protection for longer period of wear.

Strengths

  • The fully dipped design offers the worker a 360° protection against scratches, snags and dirt, while the thin foam nitrile coating allow the hand to breath for better comfort
  • Thin fortix™ nitrile foam coating provides extreme comfort and extended durability
  • The form-fitting 11-849 liner matches the natural contours of the hand to create a more comfortable wearing experience
  • No transfer of silicone contaminants to metal parts prior to painting

Applications

Picking, fastening components|Fastening components, parts|Transport & Logistics|General handling|Occasional handling of hot objects : EN407 Contact Heat class 1 (100°C for 15s)
brand logo
brand logo
brand logo

Technical specifications


Attributes
Size11
Coatingnitrile
Abrasion resistance level4
Main materialnylon
ESDno
Usage environmentdry
Packaging12 pairs in a bag
Materialspandex|nylon
Show UNSPSC/ECL@SS
£ 5.17 excl. VAT
/ Each
£ 6.20 incl. VAT
  • Usually arrives within 14 working days