Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
General handling gloves
General handling glove
TEGERA 618 SYNTHETIC GLOVE 8 M
TEGERA 618 SYNTHETIC GLOVE 8 M
Synthetic glove TEGERA 618
References
tegera:
618-8
rubix:
386A1180
ean:
7392626057326
Technical specifications
Size
8
Coating
Latex
Abrasion resistance level
2
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : TEGERA 618 SYNTHETIC GLOVE 8 M
TEGERA® 618, Synthetic glove, latex foam, 3/4 dipped, polyester, foam grip pattern, Cat. II, high-viz colour, water repellent, for allround work
Technical specifications
Attributes
Size
8
Coating
Latex
Abrasion resistance level
2
Main material
Nitrile
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.80
excl. VAT
/
Each
£
4.56
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Check our products from related categories
SHOWA TEMRES 282 THERMAL PROTECTION GLOVES BLUE 9/L
TEGERA 8127 TEXTILE GLOVE 7 S
TEGERA 612 SYNTHETIC GLOVE 9 L
TEGERA 115 LEATHER GLOVE 9 L
GISS 840018 G-DRIVER PLUS SUPERIOR FULL GRAIN LEATHER CREAM SIZE 8
ANSELL 48-101 HYFLEX 4131A PU PALM COATED GLOVES BLK SIZE 6
TEGERA 311 TEXTILE GLOVE 9 L
TEGERA 880 SYNTHETIC GLOVE 7 S
TEGERA 43001 SYNTHETIC GLOVE CRF 8 M
POLYCO 40-MAT MATRIX P GRIP PU PALM COATED GLOVES 3131X BLK SIZE 11
PORTWEST AP12 - SG GREY/BLACK GRIP15 NITRILE GLOVE (PK12) XL
ANSELL 11-801 HYFLEX 3131A ZONZ NITRILE GLOVES GRY/BLK SIZE 6
PORTWEST A220RERXXXL PREMIUM CHROME RIGGER RED SIZE XXXL
ANSELL 48-105 HYFLEX 003XA FINGERTIP COATED GLOVES WHT SIZE 8
PORTWEST A330NARM NITRILE LIGHT KNITWRIST GLOVE NAVY SIZE M