TEGERA 666 gloves
Size | 11 |
---|---|
Cutting resistance level | C |
Main material | Para-Aramid |
Logistic Weight | 91,7 g |
---|---|
Size | 11 |
Cutting resistance level | C |
Main material | Para-Aramid |
Food contact | No |
Usage environment | Oily or greasy |
Abrasion resistance level | 2 |
ESD | No |
Coating | Neoprene |
Type | Glove |
Colour | Green |
Secondary colour | Black |
Material | KEVLAR/Fiberglass yarn |
Usually arrives within 14 working days