References
Impact Socket Supplies:E2410
Rubix:213A6502
Product details : "ISS E2410 IMPACT EXTENSION 1.1/2 DRIVE 10"" LONG"
Technical specifications
Attributes
| Square drive adapter | 1-1/2 '' |
|---|---|
| Diameter | 86 mm |
| Length | 250 mm |
Show UNSPSC/ECL@SS
£ 271.48 excl. VAT
/ Each
£ 325.78 incl. VAT
- Usually arrives within 14 working days

