Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
ROEBUCK STANDARD IMPACT SOCKET 1/2 INCH DRIVE 19MM
ROEBUCK STANDARD IMPACT SOCKET 1/2 INCH DRIVE 19MM
1/2" drive standard metric sockets
References
roebuck:
4981765
rubix:
244909B
ean:
3660338484490
Technical specifications
Square drive adapter
1/2
''
Diameter
19
mm
Length
38
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK STANDARD IMPACT SOCKET 1/2 INCH DRIVE 19MM
Chrome molybdenum steel with preventive rust coating.
Technical specifications
Attributes
Square drive adapter
1/2
''
Diameter
19
mm
Length
38
mm
Finishing
other
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
13.31
excl. VAT
/
Each
£
15.97
incl. VAT
In stock: Next day delivery
Select variants (27)
Add to cart
Check our products from related categories
FACOM J.9LA SOCKET DEEP BI-HEX 3/8 INCH DRIVE 12-POINT OGV 9MM
BAHCO K8901M-32 IMPACT SOCKET 3/4
6136060 5/16 AF BI-HEX
ROEBUCK 880206 3/8IN DRIVE 6 POINT 9MM SOCKET
"WERA 004557 8790 HMC DEEP SOCKET WITH 1/2"" DRIVE 17 X 83 MM ZYKLOP"
"ISS E2410 IMPACT EXTENSION 1.1/2 DRIVE 10"" LONG"
GEDORE NON IMPACT SOCKET D 21 2.9/16AF
GEDORE INCHDRIVE33MM SOCKET K 21 L 33
ROEBUCK STANDARD IMPACT SOCKET 1/2 INCH DRIVE 17MM
BRITOOL EXPERT 1/2 INCH IMPACT SOCKET 17MM E113497
ROEBUCK DEEP IMPACT SOCKET 1/2 INCH DRIVE 12MM
FACOM K.27B K-B SOCKET BI-HEX 3/4 INCH DRIVE 27MM
FACOM SOCKET EF.6DM7L
ROEBUCK DEEP IMPACT SOCKET 1/2 INCH DRIVE 31MM
ROEBUCK SOCKET 1/2 HEX 32MM 865351