References
Gedore:3114 32
Rubix:119A6791
Manufacturer :6670990
EAN:4010886667095

Product details : GEDORE 32MM CROWFOOTSPANNER 3114 32
Crowfoot spanner 32 mm Opening at right angle to shaft for maximum accessibility GEDORE vanadium steel 31CrV3, chrome-plated No. 3114 = Delivery without tommy bar No. DS 3114 = Delivery with tommy bar 26 D
Technical specifications
Attributes
| Logistic Weight | 712 g |
|---|---|
| Opening | 32 |
| Length | 250 mm |
| Type | flat wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 62.01 excl. VAT
/ Each
£ 74.41 incl. VAT
- Delivery usually within ( 8 ) days
