STAHLWILLE 03490064 1/2 INCH DRIVE X 1.1/2 AF CROW-RING
440a series CROW-RING spanners
See technical informationSee documentsReferences
Stahlwille:03490064
Rubix:4527133
EAN:4018754008490



Documents
Product details : STAHLWILLE 03490064 1/2 INCH DRIVE X 1.1/2 AF CROW-RING
Chrome Alloy Steel
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 24x54x68 mm |
|---|---|
| Logistic Weight | 152 g |
| Length | 68.1 mm |
| Type | crow foot wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 80.61 excl. VAT
/ Each
£ 96.73 incl. VAT
- Usually arrives within 14 working days
