Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
ISS IMPACT FLAT OPEN ENDED SLOGGING SPANNER 41MM SSM41OE
ISS IMPACT FLAT OPEN ENDED SLOGGING SPANNER 41MM SSM41OE
Slogging Spanner
References
impact socket supplies:
SSM41OE
rubix:
80088364
Technical specifications
Opening
41
See all Specifications
Product details
Technical specifications
Product details : ISS IMPACT FLAT OPEN ENDED SLOGGING SPANNER 41MM SSM41OE
Technical specifications
Attributes
Opening
41
Number of sides
1
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
34.97
excl. VAT
/
Each
£
41.96
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
ROEBUCK COMBINATION WRENCH SPANNER OPENING 16MM 865264
3/8X7/16 DEND OPENRING SPANNER
ROEBUCK PIN WRENCH CAPACITY 35-60MM 845307
GEDORE 12MM MIDGET SPANNER 8 12
GEDORE 11X13MM FLARENUTSPAN 400 11X13
BAHCO 894M-19 OPEN END WRENCH
BRITOOL EXPERT COMBINATION WRENCH 6MM
MELFORM MEL TW 26 1.1/8 W HEX X 1.1/4 W HEX X 7.1/2IN LONG BOX SPANNER
BAHCO 1936M-36-41 TUBULAR HEX SOCKET WRENCH
STAHLWILLE 20 SERIES DOUBLE ENDED OFFSET RING SPANNER 17 X 19MM
FACOM 44.12X13 44 OPEN END JAW SPANNERS METRIC 12 X 13MM
GEDORE 1B COMBINATION SPANNER 5.5MM
BRITOOL EXPERT OPEN ENDED WRENCH 22 X 24MM
STAHLWILLE 02490042 3/8 INCH DRIVE X 13/16 AF CROW-RING
BAHCO 86 63MM STANDARD CENTRAL NUT ADJUSTABLE WRENCH PHOSPHATE 614MM