STAHLWILLE 02500062 3/8 INCH DRIVE X 1.7/16 AF CROW-FOOT

540a series CROW-FOOT spanners

See technical informationSee documents

References

Stahlwille:02500062
Rubix:4527157
EAN:4018754004775
brand logo

Technical specifications

Opening1.7/16
Length56.5 mm
Typecrow foot wrench
See all Specifications

Documents

Product details : STAHLWILLE 02500062 3/8 INCH DRIVE X 1.7/16 AF CROW-FOOT


Chrome Alloy Steel

Technical specifications


Attributes
Logistics dimensions (L x W x H)18x61x56 mm
Logistic Weight107 g
Opening1.7/16
Length56.5 mm
Typecrow foot wrench
Finishingchromed
£ 72.21 excl. VAT
/ Each
£ 86.65 incl. VAT
  • Usually arrives within 14 working days