BAHCO 315Z-2.15/16 OFFSET STRIKING WRENCH
Impact ring wrench, deep offset, 12-point, 45° angled, Sw 3 in
See technical informationReferences
Bahco:315Z-2.15/16
Rubix:401A5113
EAN:7314150133697

Product details : BAHCO 315Z-2.15/16 OFFSET STRIKING WRENCH
45° Offset head
12-Point profile ring
Black oxide and waxed for a rust-resistant finish
Forged high carbon alloy steel for extra heavy-duty strength
12-Point profile ring
Black oxide and waxed for a rust-resistant finish
Forged high carbon alloy steel for extra heavy-duty strength
Impact ring wrench, deep offset, 12-point, 45° angled,Sw 2 15/16
Strengths
Imperial Deep Offset Ring End Slogging Wrenches
Technical specifications
Attributes
| Logistic Weight | 7045 g |
|---|---|
| Opening | 2-15/16 |
| Length | 355 mm |
| Type | striking wrench |
| Finishing | phosphate |
| Diameter | 35 mm |
Show UNSPSC/ECL@SS
£ 255.45 excl. VAT
/ Each
£ 306.54 incl. VAT
- Delivery usually within ( 14 ) days
