Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
GEDORE 7MMDEND SKT WRENCH 25 PK 7
GEDORE 7MMDEND SKT WRENCH 25 PK 7
Double socket wrench 25 PK
References
gedore:
25 PK 7
rubix:
120A8467
manufacturer :
1616331
ean:
4010886825846
Technical specifications
Opening
7
Length
107
mm
See all Specifications
Product details
Technical specifications
Product details : GEDORE 7MMDEND SKT WRENCH 25 PK 7
Double ended socket wrench 7 mm Solid pattern with two hexagon heads Deep bores above the hexagon heads to take long studs Through-hole on the angled side to take a tommy bar (e.g. 26 D, please order separately) Chrome-plated
Technical specifications
Attributes
Logistic Weight
81
g
Opening
7
Length
107
mm
Weight
81
g
Finishing
Chromed
Type
Pipe wrench
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.28
excl. VAT
/
Each
£
8.74
incl. VAT
Usually arrives within 14 working days
Select variants (11)
Add to cart
Create PDF from product
Check our products from related categories
BAHCO 894M-80 OPEN END WRENCH
FACOM 467B.24 24MM RATCHET SPANNER
FAG LOCKNUT-HOOK-KM8#K LOCKNUT-HOOK-KM8-9
WERA 073270 JOKER WRENCH RATCHET COMBI 10MM SB
FACOM ANG.SOCK.WREN 76.28
ROEBUCK WRENCH SOCKET 6X12 OPENING 32MM 865322
BAHCO 8074 C ADJUSTABLE WRENCH 8074 C 15IN
BAHCO 9070 PC COMB.ADJUSTABLE 6IN
ROEBUCK SSM115RING SLOGGING RING SPANNER 115MM
STAHLWILLE 24.14.X.17 14X17 DBL END OPENRING SPANNER 41081417
BAHCO 133SGM-46 OPEN END WRENCH
FACOM J.17CF 3/8 CROWFOOT FLAT NUT OPEN-END 17MM
STAHLWILLE SMALL DOUBLE OPEN ENDED SPANNER ELECTRIC 3.2MM
STAHLWILLE 01190013 1/4 INCH DRIVE X 13MM CROW RING SPANNER
FACOM RATCHETING SPANNER 17MM 467B.17