Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Screwdriver bit socket
BRITOOL EXPERT 1/4 INCH SOCKET DRIVER TORX T30
BRITOOL EXPERT 1/4 INCH SOCKET DRIVER TORX T30
1/4" screwdriver sockets for Torx® screws
References
expert:
E030127
rubix:
2517499
ean:
3258950301273
Technical specifications
Square drive adapter
1/4
''
Length
33
mm
Imprint size
T30
See all Specifications
Product details
Technical specifications
Product details : BRITOOL EXPERT 1/4 INCH SOCKET DRIVER TORX T30
- ISO 1174-1
- Chrome vanadium steel.
- Finish: bright chrome.
characteristics:
EAN: 3258950301273
d1 [mm]: 12
L [mm]: 33
Packing: 10
Presentation: Full Polish
No.: T30
[g]: 18
Technical specifications
Attributes
Square drive adapter
1/4
''
Length
33
mm
Imprint size
T30
Imprint
Torx
Finishing
Chromed
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.66
excl. VAT
/
Each
£
4.39
incl. VAT
In stock: Next day delivery
Add to cart
Create PDF from product
Check our products from related categories
GEDORE IN30-7 IN30 SCREWDRIVER BIT SOCKET HEX 3/8 INCH DRIVE 7MM
FACOM 7MM L IN HEX 1/2 DRIVE SOCKET SHP.7LA
STAHLWILLE 1/4 INCH DRIVE X 5MM INHEX SOCKETS
"STAHLWILLE 03151208 1/2"" INHEX SOCKET 8MM LONG"
FACOM SOCKET SHP.6EL2A
GEDORE SCREWDRIVER BIT SOCKET SQUARE DRIVE TORX ITX 19 T40 1/3 INCH
GEDORE ITX30-T20 ITX30 SCREWDRIVER BIT SOCKET TORX T20 3/8 INCH
STAHLWILLE 02100030 3/8 INCH DRIVE X T30 INT.TORX SCREWDRIVER SOCKET
STAHLWILLE 1/4 INCH DRIVE X 3MM INHEX SOCKETS
STAHLWILLE 03050005 1/2 INCH DRIVE X 5MM INHEX SOCKET
GEDORE 9/16INHEXSOCKET1/2D IN 19 9/16AF
GEDORE M12X100MM1/2DRDPBITS INX19L-12-100
FACOM 17MM IMPACT SOCKET NSHM.17
GEDORE 24MM IN-HEXSOCKET 1D IN 21 24
STAHLWILLE M10 MULTI-SPLINE 1/2 INCH DRIVE SOCKET 54X 03060010