STAHLWILLE 23070060 IMPACT SCREWDRIVER SOCKET 1/2 SQ. DR TORX T60
Impact Screwdriver Socket
See technical informationSee documentsReferences
Stahlwille:23070060
Rubix:45022610
EAN:4018754015269



Documents
Product details : STAHLWILLE 23070060 IMPACT SCREWDRIVER SOCKET 1/2 SQ. DR TORX T60
1/2" internal square-drive connection, for internal TORX® bolts, for nut setters, Chrome-Alloy-Steel, phosphated.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 25x25x40 mm |
|---|---|
| Logistic Weight | 66 g |
| Square drive adapter | 1/2 '' |
| Diameter | 25 mm |
| Length | 40 mm |
| Finishing | gunmetal |
| Weight | 66 g |
Show UNSPSC/ECL@SS
£ 31.45 excl. VAT
/ Each
£ 37.74 incl. VAT
- Usually arrives within 14 working days
