Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Extension for pawl, socket
STAHLWILLE 405W EXTENSION WOBBLE DRIVE 1/4 INCH 2 LONG 54MM
STAHLWILLE 405W EXTENSION WOBBLE DRIVE 1/4 INCH 2 LONG 54MM
415W Extensions with wobble-drive
References
stahlwille:
11010011
rubix:
4308621
ean:
4018754103775
Technical specifications
Square drive adapter
1/4
''
Length
54
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : STAHLWILLE 405W EXTENSION WOBBLE DRIVE 1/4 INCH 2 LONG 54MM
405W Extension, Wobble-Drive, 54mm
Technical specifications
Attributes
Logistics dimensions (L x W x H)
12
x
12
x
55
mm
Logistic Weight
28
g
Square drive adapter
1/4
''
Length
54
mm
Diameter
11.6
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
10.19
excl. VAT
/
Each
£
12.23
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Check our products from related categories
GEDORE 1/4DR 148MM EXTENBAR 2090-6
STAHLWILLE 15010001 559 EXTENSION 3/4 INCH DRIVE 8 200MM
BAHCO K9560G-4 1 IN SQUARE EXTENSION, 300 MM OVERALL
"WERA 003643 8796LC EXT LONG FLEXIBLE LOCK 1/2"" DRIVE/250MM ZYKLOP"
ROEBUCK EXTENSION 1/2 INCH DRIVER BAR 250MM 10 865371
ROEBUCK 880337 1/4IN DRIVE 250MM EXTENSION-BAR
ROEBUCK EXTENSION 1/4 INCH DRIVE 150MM
ROEBUCK EXTENSION 3/4 INCH DRIVE 8
ROEBUCK 880155 3/8IN DRIVE EXTENSION 125MM
STAHLWILLE 1/4 EXTENSION BAR FLEXIBLE 6 STAHLWILLE
GEDORE 1DRIMPEXTENSON405MM KB 2190-16
GEODORE 3.0 X 1/2 SQ. DR. EXTENSION (1990-3) 6143780
BAHCO K9560G-2 POWER EXTENSION 1IN 175MM
BAHCO 8160-3 EXTENSION 1/2 75MM 3IN
BRITOOL EXPERT EXTENSION BAR 1 INCH DRIVE 400MM