References
Bahco:K8906Z/8
Rubix:210A5112
EAN:7314150165063

Documents
Product details : BAHCO K8906Z/8 IMPACT DEEP SOCKET SET 3/4 AF
Strengths
•K8906Z 3/4" deep impact sockets 1", 1-1/16", 1-1/8", 1-1/4", 1-5/16", 1-3/8", 1-7/16", 1-1/2"
To be used with machines
For maximum safety use clamping springs
Phosphate finish
High-performance alloy steel
Dynamic-Drive™ Profile to protect nuts, screws and tools from unnecessary wear and damage
In plastic box 4750BMC7
Drive standard: DIN 3121-H 20, ISO 1174
To be used with machines
For maximum safety use clamping springs
Phosphate finish
High-performance alloy steel
Dynamic-Drive™ Profile to protect nuts, screws and tools from unnecessary wear and damage
In plastic box 4750BMC7
Drive standard: DIN 3121-H 20, ISO 1174
Technical specifications
Attributes
| Logistic Weight | 7240 g |
|---|---|
| Number of elements | 8 |
| Finishing | phosphate |
Show UNSPSC/ECL@SS
£ 457.03 excl. VAT
/ Each
£ 548.44 incl. VAT
- Delivery usually within ( 14 ) days
