Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Set of wrenches
Set of wrenches
FACOM 467B.J7PB SET OF 7 STD RATCHETING WRENCHES
FACOM 467B.J7PB SET OF 7 STD RATCHETING WRENCHES
SET OF 7 STANDARD RATCHET WRENCHES
References
facom:
467B.J7PB
rubix:
237A2469
ean:
3662424069819
Technical specifications
Number of elements
7
See all Specifications
Product details
Technical specifications
Product details : FACOM 467B.J7PB SET OF 7 STD RATCHETING WRENCHES
Set of 7 metric ratchet wrenches. Packaged in a box.
Sizes: 8 - 10 - 12 - 13 14 - 17 - 19 mm
Weight: 0.7 kg
Technical specifications
Attributes
Number of elements
7
Weight
710
g
Finishing
Other
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
161.57
excl. VAT
/
Each
£
193.88
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
FACOM 467BS.BOXPB MULTI FUNCTION BOX
STAHLWILLE 96400816 COMBINATION SPANNER SET
WERA 020091 JOKER SWITCH WRENCH RATCHET COMBI SET 11PC
BAHCO 6708DMB 1/4 DEEP SOCKET SET ON RAILS
KING DICK CSW216 1 WHITWORTH SPANNER
WERA 073290 JOKER WRENCH RATCHET COMBI SET SB 4PC
BAHCO S290-PROMO SOCKET SET 1/4IN 29 PCS
STAHLWILLE 14 SERIES COMBINATION SPANNER OPEN-BOX LONG 13 PIECE SET
FACOM 55A.JD8T 55A OFFSET RING SPANNER SET JD8T
STAHLWILLE IMPERIAL 96404812 COMBINATION SPANNER 1/4 - 3/4 10 PC SET
BAHCO 1RM/SH12 RATCHET COMBI WRENCH 8-19 SET
BAHCO BE5049H5 HEX 5 BIT
BAHCO K7801Z/10 IMPACT SOCKET SET 1/2 AF
GEDORE 11PC SPANNER SET 1B-011
BAHCO 1952M/10 COMBINATION WRENCH SET