References
Bahco:28M/11
Rubix:401A4710
EAN:7314151838126

Product details : BAHCO 28M/11 DOUBLE END SOCKET WRENCH SET
12-point Dynamic-Drive™ profile in offset ring
6-point Dynamic-Drive™ profile in straight ring
Pass-through in offset and deep socket in straight side to use even for long thread bar
Chrome plated micro-matte finishing provides high quality surface
High-performance alloy steel
Standard: ISO 2236
Available in cardboard box
6-point Dynamic-Drive™ profile in straight ring
Pass-through in offset and deep socket in straight side to use even for long thread bar
Chrome plated micro-matte finishing provides high quality surface
High-performance alloy steel
Standard: ISO 2236
Available in cardboard box
Strengths
Metric Double Head Offset Socket Wrench Set with 12 x 6-Point Dynamic-Drive™
Technical specifications
Attributes
| Logistic Weight | 2250 g |
|---|---|
| Number of elements | 11 |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 204.47 excl. VAT
/ Each
£ 245.36 incl. VAT
- Delivery usually within ( 14 ) days
