References
Bahco:R6725MK
Rubix:401A5369
EAN:7314151088354

Documents
Product details : BAHCO R6725MK SOCKET SET 1/4 FOR REFRIG.
6700SM 1/4" square drive socket hex profile metric (7, 8, 10 mm)
R6950 1/4" reversible ratchet for refrigeration
6954 1/4" sliding T-handle
6960-6 1/4" extension bar (150 mm)
R6967
R6964A
R6810M socket insert, 3.4, 4, 4.5, 5, 6, 7, 8, 9 and 10 mm
R6810Z socket insert, 1/4"
6966 1/4" universal joint
Highly polished finish
High-performance alloy steel
Less wear and damage to fastener thanks to Dynamic-Drive™ profile sockets
Knurled shank for finger turning of free running fasteners
Socket gives maximum load distribution and torque from the additional flank area
Plastic case
Plastic inlay
Standards: ISO 1174 and DIN 3120
R6950 1/4" reversible ratchet for refrigeration
6954 1/4" sliding T-handle
6960-6 1/4" extension bar (150 mm)
R6967
R6964A
R6810M socket insert, 3.4, 4, 4.5, 5, 6, 7, 8, 9 and 10 mm
R6810Z socket insert, 1/4"
6966 1/4" universal joint
Highly polished finish
High-performance alloy steel
Less wear and damage to fastener thanks to Dynamic-Drive™ profile sockets
Knurled shank for finger turning of free running fasteners
Socket gives maximum load distribution and torque from the additional flank area
Plastic case
Plastic inlay
Standards: ISO 1174 and DIN 3120
Strengths
1/4" Square Drive Socket Set with Metric Hex Profile and Refrigeration Ratchet
Technical specifications
Attributes
| Logistic Weight | 1310 g |
|---|---|
| Number of elements | 10 |
| Finishing | polished |
Show UNSPSC/ECL@SS
£ 306.98 excl. VAT
/ Each
£ 368.38 incl. VAT
- Delivery usually within ( 14 ) days
