References
Stahlwille:25010022
Rubix:121A5982
EAN:4018754015641



Documents
Product details : STAHLWILLE 3/4DR 22MM IMPSKT 25010022
3/4\" internal square drive connection, DIN 3129/ISO 1711-2, for nut setters, Chrome-Alloy-Steel, browned.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 45x45x50 mm |
|---|---|
| Logistic Weight | 377 g |
| Square drive adapter | 3/4 '' |
| Diameter | 44 mm |
| Length | 50 mm |
| Square | 19.05 mm |
| Finishing | gunmetal |
| Weight | 377 g |
Show UNSPSC/ECL@SS
£ 29.86 excl. VAT
/ Each
£ 35.83 incl. VAT
- Usually arrives within 14 working days
