BRITOOL EXPERT E11 HEX SOCKET 6 POINT STANDARD 1/2 INCH DRIVE 18MM


1/2" hex metric sockets

References
expert:E117096
rubix:2014693
ean:3258951170960
brand logo
brand logo
Technical specifications
Square drive adapter1/2 ''
Length38 mm
See all Specifications

Product details : BRITOOL EXPERT E11 HEX SOCKET 6 POINT STANDARD 1/2 INCH DRIVE 18MM


- ISO 2725-1 - DIN 3124 - ISO 1174-1 - ISO 1711-1 - ISO 691
- Chromium-vanadium steel
- Maxi Drive profile: transmission clamping torque on the sides of the nut and not on the edges.
- Finishing: bright chrome
- For manual use.

characteristics:
EAN: 3258951170960
A [mm]: 18
d1 [mm]: 24.8
d2 [mm]: 24.8
h [mm]: 54
L [mm]: 38
L1 [mm]: 14
Pack: 1
Presentation: Full Polish
[g]: 84

Technical specifications


Attributes
Square drive adapter1/2 ''
Length38 mm
Finishingchromed
Weight84 g
Show UNSPSC/ECL@SS
£ 4.64 excl. VAT
/ Each
£ 5.57 incl. VAT
  • Usually arrives within 14 working days