Sockets for ratchet for hexagonal nuts and bolts
Square drive adapter | 3/8 '' |
---|---|
Diameter | 6 mm |
Length | 92 mm |
Logistics dimensions (L x W x H) | 147x76x21 mm |
---|---|
Square drive adapter | 3/8 '' |
Diameter | 6 mm |
Length | 92 mm |
Finishing | Insulated |
Weight | 58 g |
Usually arrives within 14 working days