BAHCO K9801M-150 POWER SOCKET 1.1/2

Socket

See technical information
References
Bahco:K9801M-150
Rubix:401A8370
EAN:7314150167203
brand logo
Technical specifications
Square drive adapter1-1/2' vierkant (aandrijving) din 3121-h40 / iso 1174 ''
Diameter150 mm
Length184.2 mm
See all Specifications

Product details : BAHCO K9801M-150 POWER SOCKET 1.1/2


To be used with machines
For maximum safety use clamping springs
Phosphate finish
High-performance alloy steel
Dynamic-Drive™ Profile to protect nuts, screws and tools from unnecessary wear and damage
Drive standard: DIN 3121-H 40, ISO 1174
Standards: DIN 3129, ISO 2725

Strengths

1-1/2" Square Drive Impact Sockets with Metric Hex Profile and Phosphate Finish

Technical specifications


Attributes
Logistic Weight18830 g
Square drive adapter1-1/2' vierkant (aandrijving) din 3121-h40 / iso 1174 ''
Diameter150 mm
Length184.2 mm
Square38.1 mm
Diameter (inch)5.91 ''
Finishingphosphate
Weight19120 g
Show UNSPSC/ECL@SS
£ 1,297.82 excl. VAT
/ Each
£ 1,557.38 incl. VAT
  • Delivery usually within ( 14 ) days