Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
BAHCO 9500SM-55 SOCKET HEXAGON 1IN
BAHCO 9500SM-55 SOCKET HEXAGON 1IN
Socket Bahco
References
bahco:
9500SM-55
rubix:
042690
ean:
7314153013736
Product details
Technical specifications
Product details : BAHCO 9500SM-55 SOCKET HEXAGON 1IN
Technical specifications
Attributes
Logistic Weight
1085
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
75.56
excl. VAT
/
Each
£
90.67
incl. VAT
Usually arrives within 14 working days
Select variants (9)
Add to cart
Check our products from related categories
FACOM K.29B K-B SOCKET BI-HEX 3/4 INCH DRIVE 29MM
STAHLWILLE 03010010 1/2 INCH DRIVE X 10MM SOCKET BI-HEX
STAHLWILLE 06010050 60.50-1DR X 50MM BI-HEX SOCKET
HEX BIT SOCKET LONG 1/2 INCH 19MM S.19HLA
GEDORE D19-1.1/16AF BI-HEX SOCKET
FACOM SOCKET NSB.10
STAHLWILLE 05010036 3/4 INCH DRIVE X 36MM HEX SOCKET
GEDORE 18MMBIHEXSOCKET1/2DR D 19 18
FACOM S.14 S BI-HEX SOCKET 1/2 INCH DRIVE 14MM
ROEBUCK HEX IMPACT SOCKET 3/8 DRIVE X 24MM
"WERA 003568 8790HMB SOCKET 3/8"" DRIVE 24.0/32 ZYKLOP"
FACOM K-B SOCKET BI-HEX 3/4 INCH DRIVE 1.5/8 INCH A/F
ROEBUCK SOCKET 1/4 HEX 12MM 865361
GEDORE 24MM1DRIMPSOCKET K 21 24
STAHLWILLE 02010021 3/8 INCH DRIVE X 21MM SOCKET BI-HEX