Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
ROEBUCK HEX SOCKET 1/4 DRIVE 1/2 INCH A/F
ROEBUCK HEX SOCKET 1/4 DRIVE 1/2 INCH A/F
1/4" hex socket - af
References
roebuck:
6873076
rubix:
2525538
Technical specifications
Square drive adapter
1/4
''
Diameter
12.7
mm
Length
24.8
mm
Product details
Technical specifications
Product details : ROEBUCK HEX SOCKET 1/4 DRIVE 1/2 INCH A/F
Matt finish
Technical specifications
Attributes
Square drive adapter
1/4
''
Diameter
12.7
mm
Length
24.8
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.10
excl. VAT
/
Each
£
1.32
incl. VAT
Sold out
Select variants (9)
Add to cart
Create PDF from product
Check our products from related categories
STAHLWILLE 03420064 1/2 INCH DRIVE X 1.1/2 DEEP SOCKET BI-HEX
ROEBUCK HEX SOCKET DEEP 1/4 DRIVE X 10MM
ROEBUCK UNIWRENCH SOCKET 3/8 INCH DRIVE X 23MM
FACOM J.23H J-H SERIES HEX SOCKET 3/8 INCH DRIVE 23MM
FACOM S HEX SOCKET 6-POINT OGV 1/2 INCH SQUARE DRIVE 3/8 A/F
BRITOOL EXPERT 1/2 INCH 6 POINT STANDARD SOCKET 20MM
FACOM S.18H S HEX SOCKET 6-POINT OGV 1/2 INCH DRIVE 18MM
ROEBUCK DEEP IMPACT SOCKET 3/8 INCH DRIVE X 15MM
BAHCO A7402DZ-5/8 SOCKET 3/8 AEROSPACE
FACOM R.7/16EL 1/4 LONG SOCKET 12 POINT 7/16
ROEBUCK STANDARD IMPACT SOCKET 1/2 INCH DRIVE 9MM
GEDORE 75MM IMPSOCKET 1DR K 21 75
FACOM SOCKET NKB.32
STAHLWILLE 23070060 IMPACT SCREWDRIVER SOCKET 1/2 SQ. DR TORX T60
GEDORE D19-7/8AF BI-HEX SOCKET