FACOM J.7H J-H SERIES HEX SOCKET 3/8 INCH DRIVE 7MM
J. H-sockets 3/8" hexagonal, metric
See technical informationReferences
Facom:J.7H
Rubix:1238977
EAN:3148510273983



Product details : FACOM J.7H J-H SERIES HEX SOCKET 3/8 INCH DRIVE 7MM
A [mm]: 17d [mm]: 21.7d1 [mm]: 23.4L [mm]: 30L1 [mm]: 13.0 hexagonal [mm]: 6[g]: 52
Strengths
• OGV® Profile: greater power transmission without damaging the nut. • Available as a set on a metal rack (Ref J. 40U). • Version: High-gloss chromed.
Technical specifications
Attributes
| Logistic Weight | 26 g |
|---|---|
| Packaged dimensions (D x W x H) | 27x18x18 mm |
| Package weight | 26 g |
| Square drive adapter | 3/8 '' |
| Diameter | 17.6 mm |
| Length | 27 mm |
| Square | 7 mm |
| Finishing | glossy |
| Weight | 24 g |
Show UNSPSC/ECL@SS
£ 6.91 excl. VAT
/ Each
£ 8.29 incl. VAT
- Delivery usually within ( 14 ) days
