J. H-sockets 3/8" hexagonal, metric
Square drive adapter | 3/8 '' |
---|---|
Diameter | 17.6 mm |
Length | 27 mm |
Logistic Weight | 27 g |
---|---|
Packaged dimensions (D x W x H) | 26x16x16 mm |
Package weight | 27 g |
Square drive adapter | 3/8 '' |
Diameter | 17.6 mm |
Length | 27 mm |
Weight | 25 g |
Usually arrives within 14 working days