Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
ROEBUCK 08M19M MAG STANDARD IMPACT SOCKET 1/2 INCH X 19MM
ROEBUCK 08M19M MAG STANDARD IMPACT SOCKET 1/2 INCH X 19MM
Socket Unbranded
References
unbranded:
08M19M
rubix:
1372834
Technical specifications
Square drive adapter
1/2
''
Length
38
mm
Product details
Technical specifications
Product details : ROEBUCK 08M19M MAG STANDARD IMPACT SOCKET 1/2 INCH X 19MM
Manufactured from quality chrome vanadium steel with an anti-corrosive black oxidised finish. Conforms to DIN 3129 and DIN 3121.
Technical specifications
Attributes
Square drive adapter
1/2
''
Length
38
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
12.58
excl. VAT
/
Each
£
15.10
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
ROEBUCK SOCKET SET 1/2 DRIVE WHITWORTH 14 PIECE SET
ROEBUCK SOCKET 1/2 DRIVE 7/8 INCH A/F
BAHCO 6700SM-13 SOCKET 1/4
FACOM NK.1'5/8A SOCKET NK.15/8A
ROEBUCK DEEP HEX IMPACT SOCKET 1/4 INCH DRIVE X 13MM
FACOM SOCKET NS.19LA
FACOM SOCKET NS.5/8A
FACOM S.14H S HEX SOCKET 6-POINT OGV 1/2 INCH DRIVE 14MM
KNIPEX 984713 HEXAGON SOCKET WRENCHES 1/2 55MM
STAHLWILLE 01530010 1/4 INCH DRIVE X 5/32 BI HEX SOCKET
GEDORE 7/16AF 1/4DR SOCKET 20
FACOM NK.1'1/8A SOCKET NK.11/8A
STAHLWILLE 03030015 1/2 INCH DRIVE X 15MM HEX SOCKET
BAHCO 9500SM-55 SOCKET HEXAGON 1IN
BRITOOL EXPERT 1/2 INCH 12 POINT STANDARD SOCKET 10MM