References
Gedore:K 21 70
Rubix:114A3908
Manufacturer :6184540
EAN:4010886618455

Product details : GEDORE 70MM 1DR IMP SOCKET K 21 70
Impact socket 1" hex 70 mm Acc. to DIN 3129, ISO 2725-2 Machine-operated, suitable for all standard electric and air tools Square drive as per DIN 3121 - H 25, ISO 1174 GEDORE special steel, gun-metal finish Use KB 3770 and KB 3775 from 75 mm and up * not standardised
Technical specifications
Attributes
| Logistic Weight | 1812 g |
|---|---|
| Square drive adapter | 1 '' |
| Diameter | 70 mm |
| Length | 88 mm |
| Finishing | polished |
Show UNSPSC/ECL@SS
£ 113.81 excl. VAT
/ Each
£ 136.57 incl. VAT
- Delivery usually within ( 22 ) days
