References
Bahco:8900DZ-1.5/8
Rubix:120A4174
EAN:7314151106157


Technical specifications
| Square drive adapter | 3/4' vierkant '' |
|---|---|
| Diameter | 56 mm |
| Length | 66 mm |
Documents
Product details : BAHCO 8900DZ-1.5/8 SOCKET 3/4
Knurled shank for finger turning of free running fasteners
Not suitable for machine operation
Highly polished finish
High-performance alloy steel
Standards: ISO 2725/1174 and DIN 3124/3120
Not suitable for machine operation
Highly polished finish
High-performance alloy steel
Standards: ISO 2725/1174 and DIN 3124/3120
Strengths
3/4" Square Drive Sockets with Imperial Bi-Hex Profile
Technical specifications
Attributes
| Logistic Weight | 560 g |
|---|---|
| Square drive adapter | 3/4' vierkant '' |
| Diameter | 56 mm |
| Length | 66 mm |
| Square | 40 mm |
| Diameter (inch) | 1 5/8 '' |
| Finishing | polished |
| Weight | 420 g |
Show UNSPSC/ECL@SS
£ 42.83 excl. VAT
/ Each
£ 51.40 incl. VAT
- Delivery usually within ( 14 ) days