FACOM 19MM IMPACT SOCKET NS.19A
NS.A - 1/2" 6-points metric-size impact sockets
See technical informationReferences
Facom:NS.19A
Rubix:1240189
EAN:3148516547330



Product details : FACOM 19MM IMPACT SOCKET NS.19A
NS.A - 1/2" 6-points metric-size impact sockets
- For safety, use the impact sockets with the supplied collets and pins.
- For safety, use the impact sockets with the supplied collets and pins.
Technical specifications
Attributes
| Logistic Weight | 130 g |
|---|---|
| Packaged dimensions (D x W x H) | 40x30x30 mm |
| Package weight | 126 g |
| Square drive adapter | 1/2 '' |
| Diameter | 30 mm |
| Length | 38 mm |
| Square | 19 mm |
Show UNSPSC/ECL@SS
£ 12.89 excl. VAT
/ Each
£ 15.47 incl. VAT
- Delivery usually within ( 14 ) days
