Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
ROEBUCK STANDARD IMPACT SOCKET 1/2 INCH DRIVE 13MM
ROEBUCK STANDARD IMPACT SOCKET 1/2 INCH DRIVE 13MM
1/2" drive standard metric sockets
References
roebuck:
4981738
rubix:
244903
ean:
3660338484483
Technical specifications
Square drive adapter
1/2
''
Diameter
13
mm
Length
38
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK STANDARD IMPACT SOCKET 1/2 INCH DRIVE 13MM
Chrome molybdenum steel with preventive rust coating.
Technical specifications
Attributes
Square drive adapter
1/2
''
Diameter
13
mm
Length
38
mm
Finishing
Other
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
11.20
excl. VAT
/
Each
£
13.44
incl. VAT
In stock: Next day delivery
Select variants (27)
Add to cart
Check our products from related categories
FACOM IMPACT SOCKET HEXAGON BIT 3/4 INCH 17MM NKHM.17
"WERA 003508 8790HMA SOCKET 1/4"" DRIVE 9.0/23 ZYKLOP"
STAHLWILLE 03030020 1/2 INCH DRIVE X 20MM HEX SOCKET
STAHLWILLE 03020027 1/2 INCH DRIVE X 27MM DEEP SOCKET BI-HEX
FACOM 65MM METRIC SOCKET NM.32A
FACOM 1-1/2 DRIVE INCH LONG REACH SOCKETS S.9/16LA
STAHLWILLE 01030010 1/4 INCH DRIVE X 10MM SOCKET BI-HEX
FACOM M.2'3/8HA SOCKET M.23/8HA
STAHLWILLE 01240011 1/4 INCH DRIVE X 11MM SOCKT BI-HEX EX DP
STAHLWILLE 03010016 1/2 INCH DRIVE X 16MM SOCKET BI-HEX
STAHLWILLE 01020009 40L HEX SOCKET EXTRA DEEP 9.0MM
BRITOOL EXPERT HEX SOCKET 6 POINT 3/4 INCH 41MM
STAHLWILLE 02020008 3/8 INCH DRIVE X 8MM SOCKET EX DP BI-HEX
FACOM SOCKET J.12AVSE
FACOM LONG SOCKET JTX.12