J- 3/8" 12-points metric-size sockets
Square drive adapter | 3/8 '' |
---|---|
Diameter | 17.5 mm |
Length | 30 mm |
Logistic Weight | 32 g |
---|---|
Packaged dimensions (D x W x H) | 30x18x18 mm |
Package weight | 32 g |
Square drive adapter | 3/8 '' |
Diameter | 17.5 mm |
Length | 30 mm |
Number of sides | 12 |
Weight | 36 g |
Usually arrives within 14 working days