55 series sockets
Square drive adapter | 3/4 '' |
---|---|
Diameter | 52 mm |
Length | 64 mm |
Logistics dimensions (L x W x H) | 52x52x64 mm |
---|---|
Logistic Weight | 429 g |
Square drive adapter | 3/4 '' |
Diameter | 52 mm |
Length | 64 mm |
Finishing | chromed |
Weight | 429 g |
Usually arrives within 14 working days