55 series sockets
Square drive adapter | 3/4 '' |
---|---|
Diameter | 47 mm |
Length | 60 mm |
Logistics dimensions (L x W x H) | 47x47x60 mm |
---|---|
Logistic Weight | 363 g |
Square drive adapter | 3/4 '' |
Diameter | 47 mm |
Length | 60 mm |
Finishing | Chromed |
Weight | 363 g |
Usually arrives within 14 working days